HFD3100L - Type HFD 3 Pole 100A 600V Class 65KA At 480V Line

Eaton

  • $2907.00 (Each)
  • $2,907.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HFD3100L
Manufacturer
Eaton
Manufacturer's Part Number
HFD3100LA01
Description
Type HFD 3 Pole 100A 600V Class 65KA At 480V Line
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 100A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, 1A-1B Same Side W/ Left Pigtail, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679059548 / 00786679059548
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,907.00 (Each)
Stock Availability
Carlsbad
0
Lubbock
0
All Stores
0
Resources
Images
 
 
HFD3100L - Small Image
 
HFD3100L - Large Image
 
HFD3100L - Large Image
 
HFD3100L - Large Image
 
HFD3100L - Video
Attachments
 
 
HFD3100L - Specification Sheet
Other Links
 
 
HFD3100L - Other
 
HFD3100L - Other
 
HFD3100L - Other
 
HFD3100L - Other
 
HFD3100L - Other
Brochures
 
 
HFD3100L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Product Type
HFD 3P 100A L&L Term W/Aux SW 1A1B LH
extra long description
ETN HFD3100LA01 HFD 3P 100A L&L TER
Description
TYPE HFD 3 POLE 100A 600V CLASS 65KA AT 480V LINE
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal, fixed magnetic trip, Three-pole, 100A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, 1A-1B same side w/ left pigtail, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HFD3100LA01
GTIN
00786679059548
UPC
786679059548
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Availability
Status
Inactive
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat