HFD3100L - Type HFD 3 Pole 100A 600V Class 65KA At 480V Line

Eaton

  • $3110.49 (Each)
  • $3,110.49 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HFD3100L
Manufacturer
Eaton
Manufacturer's Part Number
HFD3100LA01
Description
Type HFD 3 Pole 100A 600V Class 65KA At 480V Line
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 100A, 600 Vac, 250 VDC, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, 1A-1B Same Side W/ Left Pigtail, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679059548 / 00786679059548
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,110.49 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
HFD3100L - Small Image
 
HFD3100L - Large Image
 
HFD3100L - Large Image
 
HFD3100L - Large Image
 
HFD3100L - Video
Attachments
 
 
HFD3100L - Specification Sheet
Other Links
 
 
HFD3100L - Other
 
HFD3100L - Other
 
HFD3100L - Other
 
HFD3100L - Other
 
HFD3100L - Other
Brochures
 
 
HFD3100L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0