HM1R24 - F Frame Series C Rotary H

Eaton

  • $253.57 (Each)
  • $253.57 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HM1R24
Manufacturer
Eaton
Manufacturer's Part Number
HM1R24
Description
F Frame Series C Rotary H
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Through-The-Door Handle Mechanism, F-Frame, Frame J-K, Rotary, Series C, 24 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679165065 / 00786679165065
Weight per unit
6.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.57 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HM1R24 - Small Image
 
HM1R24 - Large Image
 
HM1R24 - Video
Attachments
 
 
HM1R24 - Specification Sheet
Brochures
 
 
HM1R24 - Brochure
Other Links
 
 
HM1R24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
F FRAME SERIES C ROTARY H
Extra Long Description
ETN HM1R24 F FRAME SERIES C ROTARY
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Through-the-door handle mechanism, F-Frame, Frame J-K, Rotary, Series C, 24 in
Product Type
F Frame Series C Rotary Handle
Additional Information
Dimensions
4.2500 IN X 28.5000 IN X 9.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HM1R24
GTIN
00786679165065
UPC
786679165065
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6.04
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat