KPRL4X32 - Hardware Kit For PRL4C Ed Twin

Eaton

  • $1934.54 (Each)
  • $1,934.54 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL4X32
Manufacturer
Eaton
Manufacturer's Part Number
KPRL4X32
Description
Hardware Kit For PRL4C Ed Twin
Eaton, Panelboard Connector Kit, Copper Connectors, Mounting Brackets, Hardware and Instructions, Covers
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Power Distribution Panelboard Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689242589 / 00786689242589
Weight per unit
7.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,934.54 (Each)
Stock Availability
San Antonio RDC
0
All Stores
0
Resources
Attachments
 
 
KPRL4X32 - Specification Sheet
Images
 
 
KPRL4X32 - Small Image
 
KPRL4X32 - Large Image
 
KPRL4X32 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HARDWARE KIT FOR PRL4C ED TWIN
Extra Long Description
ETN KPRL4X32 PRL4X Conn Kit Twn Mt
Features
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Long Description
Eaton, panelboard connector kit, copper connectors, mounting brackets, hardware and instructions, covers
Product Type
PRL4X Conn Kit TWN MT 225A 3P 3PH PD2 BK
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Additional Information
Dimensions
25.7000 IN X 9.3000 IN X 4.6000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KPRL4X32
GTIN
00786689242589
UPC
786689242589
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
7.35
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat