KPRL4X336 - Hardware Kit

Eaton Corp

  • $1812.51 (Each)
  • $1,812.51 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL4X336
Manufacturer
Eaton Corp
Manufacturer's Part Number
Description
Hardware Kit
Eaton, Panelboard Connector Kit, Copper Connectors, Mounting Brackets, Covers
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Power Distribution Panelboard Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689242619 / 00786689242619
Weight per unit
12.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,812.51 (Each)
Stock Availability
Houston RDC
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
KPRL4X336 - Specification Sheet
Images
 
 
KPRL4X336 - Large Image
 
KPRL4X336 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HARDWARE KIT
Extra Long Description
ETN KPRL4X336 PRL4X Conn Kit Sgl Mt
Features
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Long Description
Eaton, panelboard connector kit, copper connectors, mounting brackets, covers
Product Type
PRL4X Conn Kit SGL MT 600A 3P 3PH PD3 BK
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Additional Information
Dimensions
24.0000 IN X 8.0000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
KPRL4X336
GTIN
00786689242619
UPC
786689242619
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
12.6
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat