KPRL4X34 - Panelboard Connector Kit

Eaton

  • $2921.29 (Each)
  • $2,921.29 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL4X34
Manufacturer
Eaton
Manufacturer's Part Number
KPRL4X34
Description
Panelboard Connector Kit
Eaton, Panelboard Connector Kit, Copper Connectors, Covers, Mounting Brackets, Hardware and Instructions
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689242626 / 00786689242626
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,921.29 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
KPRL4X34 - Specification Sheet
Images
 
 
KPRL4X34 - Small Image
 
KPRL4X34 - Large Image
 
KPRL4X34 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PANELBOARD CONNECTOR KIT
Extra Long Description
ETN KPRL4X34 PRL4X Conn Kit Sgl Mt
Features
Eaton's Pow-R-Line 4B distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 600 Vdc and 1200 A applications.
Long Description
Eaton, panelboard connector kit, copper connectors, covers, mounting brackets, hardware and instructions
Product Type
PRL4X Conn Kit SGL MT 800A 3P 3PH PD4 BK
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Additional Information
Dimensions
24.0000 IN X 8.0000 IN X 6.0000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KPRL4X34
GTIN
00786689242626
UPC
786689242626
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat