M22K10B100 - Contact Block 1NO Screw Term Bulk100

Eaton

  • $1604.69 (Each)
  • $1,604.69 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M22K10B100
Manufacturer
Eaton
Manufacturer's Part Number
M22-K10-B100
Description
Contact Block 1NO Screw Term Bulk100
Eaton M22 Pushbutton Contact Block, M22 Contact Block, 22.5 MM, Front, Screw, Button: Black, IP66, Nema 4X, 13, No
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Contact Blocks
UNSPSC
39121522 - Electrical contacts
UPC/GTIN
786685278155 / 00786685278155
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,604.69 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Attachments
 
 
M22K10B100 - Specification Sheet
Images
 
 
M22K10B100 - Small Image
 
M22K10B100 - Large Image
 
M22K10B100 - Large Image
 
M22K10B100 - Large Image
Other Links
 
 
M22K10B100 - Other
 
M22K10B100 - Other
 
M22K10B100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
22.5 mm
Descriptions
Description
CONTACT BLOCK 1NO SCREW TERM BULK100
Extra Long Description
ETN M22-K10-B100 CONTACT BLOCK 1NO
Features
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Long Description
Eaton M22 pushbutton contact block, M22 contact block, 22.5 mm, Front, Screw, Button: Black, IP66, NEMA 4X, 13, NO
Product Type
Contact Block 1NO Screw Term Bulk100
Additional Information
Contact Configuration
NO
Dimensions
1.4600 IN X 1.1800 IN X 1.0300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
M22-K10-B100
GTIN
00786685278155
UPC
786685278155
Taxonomies, Classifications, and Categories
Type
Pushbutton accessory
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Standard
CCC Marked,CSA Certified,Lloyd's Register Certified,CE Marked,Bureau Veritas,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat