MB816B150STD - BR MTR BRKR, 150A Main, 8/16 CKT, 5JAW, Horn

Eaton

  • $3369.08 (Each)
  • $3,369.08 (Each)

In-Stock: 0 available locally (Oklahoma City, OK) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MB816B150STD
Manufacturer
Eaton
Manufacturer's Part Number
MB816B150STD
Description
BR MTR BRKR, 150A Main, 8/16 CKT, 5JAW, Horn
Eaton Resi Meter Breaker, All-In-Ones, 150A, C, Aluminum, Nema 3R, Bottom and Top, #6-300 KCM10 Kaic, #6-300 KCMBW2150, Surface Mounting, 16, Five-Jaw, 1, 8, Single-Phase, Ringless, 120/240 Vac, Horn Bypass
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116199624 / 00782116199624
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,369.08 (Each)
Stock Availability
Oklahoma City
0
All Stores
0
Resources
Images
 
 
MB816B150STD - Large Image
 
MB816B150STD - Small Image
Attachments
 
 
MB816B150STD - Specification Sheet
Brochures
 
 
MB816B150STD - Brochure
Other Links
 
 
MB816B150STD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
150 A
Descriptions
Product Type
BR MTR BRKR, 150A Main, 8/16 CKT, 5JAW, Horn
Long Description
Eaton resi meter breaker, All-in-ones, 150A, C, Aluminum, NEMA 3R, Bottom and top, #6-300 kcm10 kAIC, #6-300 kcmBW2150, Surface mounting, 16, Five-jaw, 1, 8, Single-phase, Ringless, 120/240 Vac, Horn bypass
extra long description
ETN MB816B150STD BR Mtr Brkr,150A M
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
BR MTR BRKR,150A MAIN,8/16 CKT,5JAW,HORN
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 36.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MB816B150STD
GTIN
00782116199624
UPC
782116199624
Taxonomies, Classifications, and Categories
Type
Residential meter breaker
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat