MLB400 - 400A MB LVR

Eaton

  • $5409.50 (Each)
  • $5,409.50 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLB400
Manufacturer
Eaton
Manufacturer's Part Number
MLB400
Description
400A MB LVR
Eaton House Panel, 400A, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, Surface Mounting, 120/240V, Single-Phase
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
786687099130 / 00786687099130
Weight per unit
136 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,409.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
MLB400 - Small Image
 
MLB400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
44.2
Height
7
Width
36
Descriptions
Description
400A MB LVR
Extra Long Description
ETN MLB400 400A MB LVR
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton house panel, 400A, Lever bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression (lugs not included), (2) CSR2200N, Surface mounting, 120/240V, Single-phase
Product Type
400A MB LVR
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MLB400
GTIN
00786687099130
UPC
786687099130
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
House panel
Packaging
Weight per each
136
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tampa
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat