MLCB300 - 300A CMPT MB

Eaton

  • $6408.39 (Each)
  • $6,408.39 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLCB300
Manufacturer
Eaton
Manufacturer's Part Number
MLCB300
Description
300A CMPT MB
Eaton House Panel, 300A, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2150N, Surface Mounting, 120/240V, Single-Phase
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121101 - Load centers
UPC/GTIN
786687099239 / 00786687099239
Weight per unit
92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,408.39 (Each)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
MLCB300 - Small Image
 
MLCB300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
30.1
Height
7
Width
36.1
Descriptions
Description
300A CMPT MB
Extra Long Description
ETN MLCB300 300A CMPT MB
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton house panel, 300A, Compact, Lever bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression (lugs not included), (2) CSR2150N, Surface mounting, 120/240V, Single-phase
Product Type
300A CMPT MB
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MLCB300
GTIN
00786687099239
UPC
786687099239
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
House panel
Packaging
Weight per each
92
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat