PDG13C0030TFFJ - PDG1, 3P, 30A, 18KA/480V, Fxfxtmtu

Eaton

  • $483.42 (Each)
  • $483.42 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG13C0030TFFJ
Manufacturer
Eaton
Manufacturer's Part Number
PDG13C0030TFFJ
Description
PDG1, 3P, 30A, 18KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 1, Three Pole, 30A, 18KA/480V, T-M (FXD-FXD) Tu, Standard Line and Load (PDG1X3T125)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679278956 / 00786679278956
Weight per unit
44.8002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.42 (Each)
Stock Availability
Kansas City - North
0
Lenexa
0
All Stores
0
Resources
Images
 
 
PDG13C0030TFFJ - Video
 
PDG13C0030TFFJ - Small Image
 
PDG13C0030TFFJ - Large Image
 
PDG13C0030TFFJ - Large Image
 
PDG13C0030TFFJ - Large Image
 
PDG13C0030TFFJ - Large Image
Other Links
 
 
PDG13C0030TFFJ - Other
 
PDG13C0030TFFJ - Other
 
PDG13C0030TFFJ - Other
 
PDG13C0030TFFJ - Other
 
PDG13C0030TFFJ - Other
 
PDG13C0030TFFJ - Other
Attachments
 
 
PDG13C0030TFFJ - Specification Sheet
360 Images
 
 
PDG13C0030TFFJ - 360 Image
Brochures
 
 
PDG13C0030TFFJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Interrupt Rating
18 kAIC at 480 Vac
Poles
Three-pole
Voltage Rating
600 VAC
Descriptions
Description
PDG1,3P,30A,18KA/480V,FXFXTMTU
Extra Long Description
ETN PDG13C0030TFFJ PDG1,3P,30A,18KA
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 1, Three Pole, 30A, 18kA/480V, T-M (Fxd-Fxd) TU, Standard Line and Load (PDG1X3T125)
Product Type
PDG1, 3P, 30A, 18KA/480V, Fxfxtmtu
Additional Information
Dimensions
2.9921 IN X 3.0000 IN X 5.5000 IN
Frame
1
Media
Yes
Trip Type
T298
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG13C0030TFFJ
GTIN
00786679278956
UPC
786679278956
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
44.8002
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyAviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadUtility - Substations, Utility Transmission and DistributionVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
Standard
CSA,CCC Marked,IEC 60947-2,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Lenexa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat