PDG1XFS03 - PDG1 Flange MT HDL 3FT, Metal HDL 1/3R/12

Eaton

  • $478.99 (Each)
  • $478.99 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG1XFS03
Manufacturer
Eaton
Manufacturer's Part Number
PDG1XFS03
Description
PDG1 Flange MT HDL 3FT, Metal HDL 1/3R/12
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Handle Mechanism, Metal Handle, Power Defense, Frame J-K, 3 FT, Nema 1/3R/12, Frame 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689326111 / 00786689326111
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$478.99 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PDG1XFS03 - Small Image
 
PDG1XFS03 - Large Image
 
PDG1XFS03 - Video
Attachments
 
 
PDG1XFS03 - Specification Sheet
Other Links
 
 
PDG1XFS03 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PDG1 FLANGE MT HDL 3FT,METAL HDL 1/3R/12
Extra Long Description
ETN PDG1XFS03 PDG1 Flange Mt hdl 3f
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory handle mechanism, Handle mechanism, Metal handle, Power Defense, Frame J-K, 3 ft, NEMA 1/3R/12, Frame 1
Product Type
PDG1 Flange MT HDL 3FT, Metal HDL 1/3R/12
Special Features
Metal handle
Additional Information
Dimensions
20.0000 IN X 19.0000 IN X 2.5000 IN
Frame
1
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG1XFS03
GTIN
00786689326111
UPC
786689326111
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat