PDG23M0003MRAN - PDG2 3A MCP STD Calibration

Eaton

  • $818.94 (Each)
  • $818.94 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23M0003MRAN
Manufacturer
Eaton
Manufacturer's Part Number
PDG23M0003MRAN
Description
PDG2 3A MCP STD Calibration
Eaton Power Defense Motor Protection Circuit Breaker, 3A, Globally Rated, Frame 2, Three Pole, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689318659 / 00786689318659
Weight per unit
4.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$818.94 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
PDG23M0003MRAN - Specification Sheet
360 Images
 
 
PDG23M0003MRAN - 360 Image
Images
 
 
PDG23M0003MRAN - Small Image
 
PDG23M0003MRAN - Large Image
 
PDG23M0003MRAN - Large Image
 
PDG23M0003MRAN - Large Image
 
PDG23M0003MRAN - Large Image
Other Links
 
 
PDG23M0003MRAN - Other
 
PDG23M0003MRAN - Other
 
PDG23M0003MRAN - Other
 
PDG23M0003MRAN - Other
 
PDG23M0003MRAN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Poles
Three-pole
Voltage Rating
600 VAC
Descriptions
Description
PDG2 3A MCP STD CALIBRATION
Extra Long Description
ETN PDG23M0003MRAN PDG2, 3A, MCP, S
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor protection circuit breaker, 3A, Globally Rated, Frame 2, Three Pole, 65kA/480V, Motor protection, Standard Calibration, Adjustable, No Terminals
Product Type
PDG2, 3A, MCP, STD Calibration
Additional Information
Dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Frame
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG23M0003MRAN
GTIN
00786689318659
UPC
786689318659
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Motor protection circuit breaker
Packaging
Weight per each
4.26
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyVehicles: On-RoadAviationMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat