PDG23M0007MSAJ - Power Defense PDG2 3P 65KA/480V

Eaton Corp

  • $808.70 (Each)
  • $808.70 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23M0007MSAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG23M0007MSAJ
Description
Power Defense PDG2 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 7A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679216842 / 00786679216842
Weight per unit
68.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$808.70 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
 
PDG23M0007MSAJ - Other
Images
 
 
PDG23M0007MSAJ - Small Image
 
PDG23M0007MSAJ - Large Image
 
PDG23M0007MSAJ - Large Image
 
PDG23M0007MSAJ - Large Image
 
PDG23M0007MSAJ - Large Image
Attachments
 
 
PDG23M0007MSAJ - Specification Sheet
360 Images
 
 
PDG23M0007MSAJ - 360 Image
Brochures
 
 
PDG23M0007MSAJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
7 A
Interrupt Rating
65 kAIC at 480 Vac
Poles
Three-pole
Voltage Rating
600 VAC
Descriptions
Description
POWER DEFENSE PDG2 3P 65KA/480V
Extra Long Description
ETN PDG23M0007MSAJ PDG2, 7A, MCP, S
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 7A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Product Type
PDG2, 7A, MCP, STD Calibration-HMCPS
Additional Information
Dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Frame
2
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23M0007MSAJ
GTIN
00786679216842
UPC
786679216842
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Motor circuit protector
Packaging
Weight per each
68.2
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherUtility - Substations, Utility Transmission and DistributionAviationElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-Road
Standard
CCC Marked,IEC 60947-2,CSA,UL 489,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat