PDG23M0150MHAJ - Power Defense PDG2 3P 65KA/480V

Eaton Corp

  • $1128.46 (Each)
  • $1,128.46 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23M0150MHAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG23M0150MHAJ
Description
Power Defense PDG2 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 150A, 65KA/480V, Adjutable Intantaneous High Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/EAN/GTIN
786679254271
Weight per unit
68.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,128.46 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
PDG23M0150MHAJ - Small Image
 
PDG23M0150MHAJ - Large Image
 
PDG23M0150MHAJ - Large Image
 
PDG23M0150MHAJ - Large Image
 
PDG23M0150MHAJ - Large Image
360 Images
 
 
PDG23M0150MHAJ - 360 Image
Attachments
 
 
PDG23M0150MHAJ - Specification Sheet
Brochures
 
 
PDG23M0150MHAJ - Brochure
Other Links
 
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
 
PDG23M0150MHAJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 150A, 65kA/480V, Adjutable Intantaneous High Calibrations, Standard Line and Load
Product Type
Power Defense PDG2 3P 65KA/480V
extra long description
ETN PDG23M0150MHAJ Power Defense PD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
POWER DEFENSE PDG2 3P 65KA/480V
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
PDG23M0150MHAJ
Brand
Eaton Corp
Taxonomies, Classifications, and Categories
Type
Motor circuit protector
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
68.2
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherStationary Mach Equip In Factory - RoboticsVehicles: On-RoadElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyAviationUtility - Substations, Utility Transmission and Distribution
standard
UL 489,CCC Marked,IEC 60947-2,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat