PDG33M0250MSAJ - Power Defense PDG3 3P 65KA/480V

Eaton Corp

  • $2701.86 (Each)
  • $2,701.86 (Each)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG33M0250MSAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG33M0250MSAJ
Description
Power Defense PDG3 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 3 Motor Circuit Protector, Three Pole, 250A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679380307 / 00786679380307
Weight per unit
13.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,701.86 (Each)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
17
Resources
Other Links
 
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
 
PDG33M0250MSAJ - Other
Attachments
 
 
PDG33M0250MSAJ - Specification Sheet
Images
 
 
PDG33M0250MSAJ - Small Image
 
PDG33M0250MSAJ - Large Image
 
PDG33M0250MSAJ - Large Image
 
PDG33M0250MSAJ - Large Image
 
PDG33M0250MSAJ - Large Image
360 Images
 
 
PDG33M0250MSAJ - 360 Image
Brochures
 
 
PDG33M0250MSAJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Poles
Three-pole
Voltage Rating
600 VAC
Descriptions
Description
POWER DEFENSE PDG3 3P 65KA/480V
Extra Long Description
ETN PDG33M0250MSAJ PDG3, 400A FRAME
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 3 Motor Circuit Protector, Three Pole, 250A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Product Type
PDG3, 400A Frame, MCP, STD Calibration
Additional Information
Dimensions
4.2953 IN X 5.4685 IN X 10.1221 IN
Frame
3
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG33M0250MSAJ
GTIN
00786679380307
UPC
786679380307
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Motor circuit protector
Packaging
Weight per each
13.37
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsUtility - Substations, Utility Transmission and DistributionAviationVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyVehicles: On-Road
Standard
IEC 60947-2,UL 489,CSA,CCC Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
15 View Store

A-L

Location Stock Available
Lancaster
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat