PDG3X3TA401 - PDG3-400A Al TERM400A(2) 2/0-250/500

Eaton

  • $99.07 (Each)
  • $99.07 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG3X3TA401
Manufacturer
Eaton
Manufacturer's Part Number
PDG3X3TA401
Description
PDG3-400A Al TERM400A(2) 2/0-250/500
Eaton Power Defense Terminal, Frame-3, Aluminum, 400A Max, (2) 2/0-250 or (1) 2/0-500 Per Phase
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689324001 / 00786689324001
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.07 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Attachments
 
 
PDG3X3TA401 - Specification Sheet
Images
 
 
PDG3X3TA401 - Small Image
 
PDG3X3TA401 - Large Image
 
PDG3X3TA401 - Large Image
Other Links
 
 
PDG3X3TA401 - Other
 
PDG3X3TA401 - Other
 
PDG3X3TA401 - Other
 
PDG3X3TA401 - Other
 
PDG3X3TA401 - Other
 
PDG3X3TA401 - Other
 
PDG3X3TA401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Descriptions
Description
PDG3-400A AL TERM400A(2) 2/0-250/500
Extra Long Description
ETN PDG3X3TA401 Frame-3, Aluminum,
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense terminal, Frame-3, Aluminum, 400A Max, (2) 2/0-250 OR (1) 2/0-500 per phase
Product Type
Frame-3, Aluminum, 400A Max
Additional Information
Dimensions
6.5000 IN X 3.9000 IN X 3.0000 IN
Frame
3
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG3X3TA401
GTIN
00786689324001
UPC
786689324001
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Terminal
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
2 View Store

* All prices subject to change.

Begin Live Chat