PDG3X3TA401H - PDG3-600A Al Term, 400A, 500-750, 3P

Eaton Corp

  • $74.31 (Each)
  • $74.31 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG3X3TA401H
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG3X3TA401H
Description
PDG3-600A Al Term, 400A, 500-750, 3P
Eaton Power Defense Molded Case Circuit Breaker Accessory Terminal, Terminal, Three-Pole, Awg 500-750, PD3 Global, Power Defense, Frame J-K, Power Defense, Tunnel Terminal, Aluminum, Frame 3
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Circuit Breaker Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786689245702 / 00786689245702
Weight per unit
24.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.31 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PDG3X3TA401H - Video
 
PDG3X3TA401H - Small Image
 
PDG3X3TA401H - Large Image
 
PDG3X3TA401H - Large Image
 
PDG3X3TA401H - Large Image
 
PDG3X3TA401H - Large Image
 
PDG3X3TA401H - Large Image
Other Links
 
 
PDG3X3TA401H - Other
 
PDG3X3TA401H - Other
 
PDG3X3TA401H - Other
 
PDG3X3TA401H - Other
 
PDG3X3TA401H - Other
 
PDG3X3TA401H - Other
 
PDG3X3TA401H - Other
360 Images
 
 
PDG3X3TA401H - 360 Image
Attachments
 
 
PDG3X3TA401H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Descriptions
Description
PDG3-600A AL TERM, 400A, 500-750, 3P
Extra Long Description
ETN PDG3X3TA401H PDG3-600A Al Term,
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker accessory terminal, Terminal, Three-pole, AWG 500-750, PD3 Global, Power Defense, Frame J-K, Power Defense, Tunnel terminal, Aluminum, Frame 3
Product Type
PDG3-600A Al Term, 400A, 500-750, 3P
Additional Information
Dimensions
7.9134 IN X 4.3307 IN X 3.0315 IN
Frame
3
Media
Yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG3X3TA401H
GTIN
00786689245702
UPC
786689245702
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
24.02
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyVehicles: Vocational - Vehicle: Vocational - OtherAviationUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative EnergyStationary Mach Equip In Factory - RoboticsMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: On-Road
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Round Rock
1 View Store

* All prices subject to change.

Begin Live Chat