TA800MA2 - STD Term Type MC BRKR 700-800A Cu/Al 3#3/0-400MCM

Eaton

  • $147.08 (Each)
  • $147.08 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA800MA2
Manufacturer
Eaton
Manufacturer's Part Number
TA800MA2
Description
STD Term Type MC BRKR 700-800A Cu/Al 3#3/0-400MCM
Eaton Molded Case Circuit Breaker Accessory Terminal, Optional Al/Cu Pressure Terminals, 800 A, (3) #3/0 Awg-400 Kcmil Cu/Al, For Type Mam, Hmam, Mamh Breakers, Frame J-K, Series C, 2 Accessory
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
00786679679272 / 00786679679272
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.08 (Each)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
3
Resources
360 Images
 
 
TA800MA2 - 360 Image
Images
 
 
TA800MA2 - Small Image
 
TA800MA2 - Large Image
 
TA800MA2 - Large Image
 
TA800MA2 - Large Image
 
TA800MA2 - Large Image
 
TA800MA2 - Video
Attachments
 
 
TA800MA2 - Specification Sheet
Other Links
 
 
TA800MA2 - Other
 
TA800MA2 - Other
 
TA800MA2 - Other
 
TA800MA2 - Other
Brochures
 
 
TA800MA2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 A
Descriptions
Description
STD TERM TYPE MC BRKR 700-800A CU/AL 3#3/0-400MCM
Extra Long Description
ETN TA800MA2 STDTERM TYPE MC CB 700
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory terminal, Optional Al/Cu pressure terminals, 800 A, (3) #3/0 AWG-400 kcmil Cu/Al, For type MAM, HMAM, MAMH breakers, Frame J-K, Series C, 2 Accessory
Product Type
Stdterm Type MC CB 700-800A Cu/Al (3)
Additional Information
Dimensions
2.6000 IN X 2.5000 IN X 3.4000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TA800MA2
TA800MA2
GTIN
00786679679272
UPC
00786679679272
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Availability
Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat