UGHTRS233CCH - MTRSKT, 200A, Ringless, 5-Ja

Eaton

  • $842.22 (Each)
  • $842.22 (Each)

In-Stock: 545 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UGHTRS233CCH
Manufacturer
Eaton
Manufacturer's Part Number
UGHTRS233CCH
Description
MTRSKT, 200A, Ringless, 5-Ja
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, Small Hub Closing Plate, #6-350 Kcmil, 5-Jaw, 1-PH, #8-350 Kcmil, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, Side-Wired, 3-Wire, Ringless, Gnded 5TH Term(9 O’Clock Pos), 600 Vac
Slang Terms

Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Residential Single Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116299461 / 00782116299461
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$842.22 (Each)
Stock Availability
Deer Park
0 (Find nearest stock)
All Stores
545
Resources
Images
 
 
UGHTRS233CCH - Small Image
 
UGHTRS233CCH - Large Image
Other Links
 
 
UGHTRS233CCH - Other
Brochures
 
 
UGHTRS233CCH - Brochure
Attachments
 
 
UGHTRS233CCH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Phase
1
Voltage Rating
600 V
Descriptions
Description
MTRSKT,200A,RINGLESS,5-JA
Extra Long Description
ETN UGHTRS233CCH MtrSkt,200A,Ringle
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Long Description
Eaton meter socket, 1-pos resi service, 200A, Over/under, Small hub closing plate, #6-350 kcmil, 5-jaw, 1-ph, #8-350 kcmil, Horn bypass, Gnd conn (#14-#2 Cu), Triplex, Side-wired, 3-wire, Ringless, Gnded 5th term(9 o’clock pos), 600 Vac
Product Type
MTRSKT, 200A, Ringless, 5-Jaw, Oh/Ug, Horn BP
Additional Information
Dimensions
4.9400 IN X 13.0000 IN X 17.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UGHTRS233CCH
GTIN
00782116299461
UPC
782116299461
Taxonomies, Classifications, and Categories
Type
Meter socket
Packaging
Weight per each
19
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 545

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
483 View Store
West Wichita
62 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat