W+CBS4F - Size 4 60 HZ Starter Circuit Board

Eaton

  • $4324.00 (Each)
  • $4,324.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W+CBS4F
Manufacturer
Eaton
Manufacturer's Part Number
W+CBS4F
Description
Size 4 60 HZ Starter Circuit Board
Size 4 60 HZ Starter Circuit Board.
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Starter Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114976289 / 00782114976289
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,324.00 (Each)
Stock Availability
N. San Antonio
0
San Antonio RDC
0
All Stores
0
Resources
Attachments
 
 
W+CBS4F - Specification Sheet
Images
 
 
W+CBS4F - Small Image
 
W+CBS4F - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
9.5
Height
6
Width
6.5
Descriptions
Description
SIZE 4 60 HZ STARTER CIRCUIT BOARD
Extra Long Description
ETN W+CBS4F SIZE 4 60 HZ STARTER CI
Features
Starters and Contactors from Eaton’s electrical business were and are designed to control functions of a connected motor by starting, stopping, reversing, regulating and protecting. When functions do not include speed regulation, this device is known as a starter rather than a controller.
Long Description
SIZE 4 60 HZ STARTER CIRCUIT BOARD.
Product Type
Size 4 60 HZ Starter Circuit Board
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
W+CBS4F
GTIN
00782114976289
UPC
782114976289
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat