XBPT25D12 - 5.2 Spring Clip 3 Wire TB 28-12awg

Eaton

  • $3.62 (Each)
  • $3.62 (Each)

  • $181.00 (Per 50)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBPT25D12
Manufacturer
Eaton
Manufacturer's Part Number
XBPT25D12
Description
5.2 Spring Clip 3 Wire TB 28-12awg
Eaton XB IEC Terminal Block, Spring Cage Connection Multi-Conductor Terminal Blocks, IEC #28-12 Awg, En #24-12, Ul #26-12 Awg, Gray
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116905584 / 00782116905584
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.62 (Each)
Carton
$181.00 (Per 50)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
50
Resources
Images
 
 
XBPT25D12 - Small Image
 
XBPT25D12 - Large Image
 
XBPT25D12 - Large Image
Other Links
 
 
XBPT25D12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
28A (IEC), 21A (EN), 24A (EN), 115A (UL)
Voltage Rating
IEC 800V, EN 550V, UL 600V
Descriptions
Description
5.2 SPRING CLIP 3 WIRE TB 28-12AWG
Extra Long Description
ETN XBPT25D12 5.2 SPRING CLIP 3 WIR
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, Spring Cage Connection Multi-Conductor Terminal Blocks, IEC #28-12 AWG, EN #24-12, UL #26-12 AWG, Gray
Product Type
5.2 Spring Clip 3 Wire TB 28-12awg
Additional Information
Dimensions
1.9100 IN X 0.2000 IN X 1.7300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBPT25D12
GTIN
00782116905584
UPC
782116905584
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Terminal Block
Packaging
Weight per each
0.01
Carton
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat