BKFD100B - Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Bott

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BKFD100B
Manufacturer
Eaton
Manufacturer's Part Number
BKFD100B
Description
Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Bott
Eaton Main or Subfeed BKR Kit 480V 1 or 3PH 100A FD Bottom MTG
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009719 / 00786687009719
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BKFD100B - Large Image
 
BKFD100B - Video
Attachments
 
 
BKFD100B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V
Descriptions
Product Type
MCB/SFB Kit 480V 1_3PH 100A FD BTM MTG
extra long description
ETN BKFD100B MCB/SFB KIT 480V 1_3PH
Description
MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 100A FD BOTT
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton MAIN OR SUBFEED BKR KIT 480V 1 OR 3PH 100A FD BOTTOM MTG
Additional Information
media
Yes
dimensions
3.9000 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BKFD100B
GTIN
00786687009719
UPC
786687009719
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat