PDG43M0800TFAN - PDG4, 3P, 800A, 65KA/480V, Frameonly

Eaton

  • $5965.14 (Each)
  • $5,965.14 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG43M0800TFAN
Manufacturer
Eaton
Manufacturer's Part Number
PDG43M0800TFAN
Description
PDG4, 3P, 800A, 65KA/480V, Frameonly
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 4, Three Pole, 800A, 65KA/480V, T-M (FXD-Adj) Tu, No Terminals
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679416259 / 00786679416259
Weight per unit
30.601 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,965.14 (Each)
Stock Availability
Waxahachie
0
DFW RDC
0
All Stores
0
Resources
Other Links
 
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
 
PDG43M0800TFAN - Other
Brochures
 
 
PDG43M0800TFAN - Brochure
Images
 
 
PDG43M0800TFAN - Video
 
PDG43M0800TFAN - Small Image
 
PDG43M0800TFAN - Large Image
 
PDG43M0800TFAN - Large Image
 
PDG43M0800TFAN - Large Image
 
PDG43M0800TFAN - Large Image
 
PDG43M0800TFAN - Large Image
 
PDG43M0800TFAN - Large Image
360 Images
 
 
PDG43M0800TFAN - 360 Image
Attachments
 
 
PDG43M0800TFAN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
800 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG4,3P,800A,65KA/480V,FRAMEONLY
Extra Long Description
ETN PDG43M0800TFAN PDG4,3P,800A,65K
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 4, Three Pole, 800A, 65kA/480V, T-M (Fxd-Adj) TU, No Terminals
Product Type
PDG4, 3P, 800A, 65KA/480V, Fxadjtmtu
Additional Information
Dimensions
4.3780 IN X 8.2520 IN X 16.0000 IN
Frame
4
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG43M0800TFAN
GTIN
00786679416259
UPC
786679416259
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Molded case circuit breaker
Packaging
Weight per each
30.601
Carton
1
Uses, Certifications, and Standards
Application
Vehicles: On-RoadMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsMarine Vessels and Equipment - Marine Vessels and Equipment - OtherAviationGeneration - Conventional Energy - Conventional EnergyUtility - Substations, Utility Transmission and DistributionGeneration - Renewable Energy - Alternative Energy
Standard
CSA,UL 489,CCC Marked,IEC 60947-2,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat