PRL1A1400X42C - CHS

Also in stock

PRL1X1400X42C - PRL1X Interior 120/240 1P 3W 400A 42 Cu Bus - Eaton Corp
$444.61Each

Eaton Corp
PRL1X Interior 120/240 1P 3W 400A 42 Cu Bus


View or Compare

PRL1A1400X42C - PRL 1A Interior 120/240V 1PH 3W 400A 42CIRCUIT Cu

Eaton

  • $383.07 (Each)
  • $383.07 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PRL1A1400X42C
    Manufacturer
    Eaton
    Manufacturer's Part Number
    PRL1A1400X42C
    Description
    PRL 1A Interior 120/240V 1PH 3W 400A 42CIRCUIT Cu
    PRL 1A Interior 120/240V 1PH 3W 400A 42CIRCUIT Cu Bus
    Slang Terms
    panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
    Suggest a New Term
    Similar Brands

    Categories
    Main Lug Interiors - Single Phase Main Lug Power Di  Mark as Incorrect
    Suggest a New Category
    Classification
    Panelboard Boxes & Interiors
    UNSPSC
    39121103 - Panelboards
    UPC/GTIN
    786687010012 / 00786687010012
    Weight per unit
    35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $383.07 (Each)
    Resources
    Attachments
     
     
    PRL1A1400X42C - Specification Sheet
     
    PRL1A1400X42C - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    PRL 1A INTERIOR 120/240V 1PH 3W 400A 42CIRCUIT CU BUS
    Description
    PRL 1A INTERIOR 120/240V 1PH 3W 400A 42CIRCUIT CU
    Product Type
    Eaton Pow-R-Stock PRL1A Panelboard
    Also Known As...
    panel
    breaker panel
    panelboard
    electric panel
    load center
    Fuse box
    breaker box
    panel board
    Additional Information
    dimensions
    1.0000 IN X 1.0000 IN X 1.0000 IN
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    PRL1A1400X42C
    GTIN
    00786687010012
    UPC
    786687010012
    Taxonomies, Classifications, and Categories
    Category Description
    PANELBOARD BOXES & INTERIORS
    Type
    PRL1A Panelboard
    Packaging
    Weight per each
    35
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PRL1A1400X42C

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

BKKD300T - Main BKR Kit 480V Max 1 / 3PH 300A KD Top Mounting - Eaton Corp

From Eaton Corp,
Main BKR Kit 480V Max 1 / 3PH 300A KD Top Mounting

$1,303.57
Each
Item Details

BKKD250T - Main BKR Kit 480V Max 1 / 3PH 250A KD Top Mounting - Eaton Corp

From Eaton Corp,
Main BKR Kit 480V Max 1 / 3PH 250A KD Top Mounting

$1,303.57
Each
Item Details

LUGKIT400 - Main Lug Kit 400A 1 or 3PH - Eaton Corp

From Eaton Corp,
Main Lug Kit 400A 1 or 3PH

$92.28
Each
Item Details



BKKD400T - Main BKR Kit 480V Max 1 / 3PH 400A KD Top Mounting - Eaton Corp

From Eaton Corp,
Main BKR Kit 480V Max 1 / 3PH 400A KD Top Mounting

$1,303.57
Each
Item Details

EZT2072S - Ez Trim Surface Unvented For 20"W X 72"H Box Wem2 - Eaton Corp

From Eaton Corp,
Ez Trim Surface Unvented For 20"W X 72"H Box Wem2

$224.81
Each
Item Details

SEK46 - PRL1A/ 2A Panelboard Service Entrance Kit 400A /60 - Eaton Corp

From Eaton Corp,
PRL1A/ 2A Panelboard Service Entrance Kit 400A /60

$22.25
Each
Item Details