GAL4 - 4" Rigid Conduit

Republic Conduit - Maverick Tu

  • $342.91 (Per 10 Feet)
  • $34.29 (Per Foot)

  • $342.91 (Per 10 Feet)

  • $3,429.10 (Per 100 Feet)

  • $6,858.20 (Per 200 Feet)
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
GAL4
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
4" Rigid Conduit
Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Color, 102.26 MM;4.026 In Conduit Inner Diameter, 114.3 MM;4.500 In Conduit Outer Diameter, Hot Dip Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Steel Material, 10 CT Package Quantity, Superior Protection, Strength, Safety and Ductility For Your Most Demanding Wiring Job Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 10.3 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Rigid Galvanized Conduit
UNSPSC
-
UPC/EAN/GTIN
091111001109
Weight per unit
10.3 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$34.29 (Per Foot)
Carton
$342.91 (Per 10 Feet)
Standard Packaging
$6,858.20 (Per 200 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
21,140 Feet
Resources
Images
 
 
GAL4 - Small Image
 
GAL4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,140 Feet

Location search:
These alternate items can be purchased instead of GAL4.
Jump To:

Similar Items

Similar items are close alternatives to GAL4, though they may not be 100% alike.

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orang...
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($251.53) · 240 Feet ($6,036.70) ·
IMC4 - Republic Con-Nucor Tube

Check local availability

Total Availability: In Stock

Book Price

$251.53

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat