IMC114 - 1-1/4" Imc Conduit

Republic Conduit - Maverick Tu

  • $43.81 (Per 10 Feet)
  • $4.38 (Per Foot)

  • $43.81 (Per 10 Feet)

  • $438.08 (Per 100 Feet)

  • $5,914.08 (Per 1,350 Feet)
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
IMC114
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
1-1/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.630 to 1.645 In;41.4 to 41.78 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/4 In;35 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.5 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000041
Weight per unit
1.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.38 (Per Foot)
Carton
$43.81 (Per 10 Feet)
Standard Packaging
$5,914.08 (Per 1,350 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
31,450 Feet
Resources
Images
 
 
IMC114 - Small Image
 
IMC114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31,450 Feet

Location search:
These alternate items can be purchased instead of IMC114.
Jump To:

Similar Items

Similar items are close alternatives to IMC114, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color...
  • Our Part #: GAL114
  • Tyler Availability: 1,300 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($80.36) · 900 Feet ($7,232.04) ·
GAL114 - Republic Con-Nucor Tube

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$80.36

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat