IMC3 - 3" Imc Conduit

Republic Conduit - Maverick Tu

  • $190.45 (Per 10 Feet)
  • $19.05 (Per Foot)

  • $190.45 (Per 10 Feet)

  • $1,904.50 (Per 100 Feet)

  • $5,713.50 (Per 300 Feet)
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
IMC3
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
3" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 3.466 to 3.486 In;88.04 to 88.54 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 3 In;78 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 5.26 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000089
Weight per unit
5.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$19.05 (Per Foot)
Carton
$190.45 (Per 10 Feet)
Standard Packaging
$5,713.50 (Per 300 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
4,560 Feet
Resources
Images
 
 
IMC3 - Small Image
 
IMC3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IMC3.
Jump To:

Similar Items

Similar items are close alternatives to IMC3, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Colo...
  • Our Part #: GAL3
  • San Angelo Availability: 70 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($247.40) · 300 Feet ($7,421.97) ·
GAL3 - Republic Con-Nucor Tube

San Angelo Availability: In Stock

Total Availability: In Stock

Book Price

$247.40

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat