IMC34 - 3/4" Imc Conduit

Republic Conduit - Maverick Tu

  • $20.38 (Per 10 Feet)
  • $2.04 (Per Foot)

  • $20.38 (Per 10 Feet)

  • $101.88 (Per 50 Feet)

  • $203.75 (Per 100 Feet)

  • $5,093.75 (Per 2,500 Feet)
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
IMC34
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
3/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000027
Weight per unit
0.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.04 (Per Foot)
Carton
$101.88 (Per 50 Feet)
Standard Packaging
$5,093.75 (Per 2,500 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
105,440 Feet
Resources
Images
 
 
IMC34 - Small Image
 
IMC34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 105,440 Feet

Location search:

* All prices subject to change.

Begin Live Chat