IMC4 - 4" Imc Conduit

Republic Conduit - Maverick Tu

  • $261.48 (Per 10 Feet)
  • $26.15 (Per Foot)

  • $261.48 (Per 10 Feet)

  • $2,614.84 (Per 100 Feet)

  • $6,275.62 (Per 240 Feet)
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
IMC4
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000102
Weight per unit
6.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$26.15 (Per Foot)
Carton
$261.48 (Per 10 Feet)
Standard Packaging
$6,275.62 (Per 240 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
1,830 Feet
Resources
Images
 
 
IMC4 - Small Image
 
IMC4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IMC4.
Jump To:

Similar Items

Similar items are close alternatives to IMC4, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Colo...
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($356.50) · 200 Feet ($7,130.10) ·
GAL4 - Republic Con-Nucor Tube

Check local availability

Total Availability: In Stock

Book Price

$356.51

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat