22ENLD134UNVL835 - 2X2 Led Layin 3500K 35W

Metalux Specification

  • $329.30 (Each)
  • $329.30 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22ENLD134UNVL835
Manufacturer
Metalux Specification
Manufacturer's Part Number
22EN-LD1-34-UNV-L835-CD1-U
Description
2X2 Led Layin 3500K 35W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083690947 / 00080083690947
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$329.30 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Installation Sheets
 
 
22ENLD134UNVL835 - Installation Sheet
Attachments
 
 
22ENLD134UNVL835 - Specification Sheet
Images
 
 
22ENLD134UNVL835 - Small Image
 
22ENLD134UNVL835 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2X2 LED LAYIN 3500K 35W
Product Type
Led, 2X2, En, 3400, 3500K, Unv 0-10V DRV
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
22EN-LD1-34-UNV-L835-CD1-U
GTIN
00080083690947
UPC
080083690947
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat