457W - 7" Slope Ceiling Trim Baffle W/White Coilex Baffle

Halo

  • $66.08 (Each)
  • $66.08 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
457W
Manufacturer
Halo
Manufacturer's Part Number
457W
Description
7" Slope Ceiling Trim Baffle W/White Coilex Baffle
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400601142 / 00662400601142
Weight per unit
1.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
457W - Small Image
 
457W - Large Image
Attachments
 
 
457W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7" SLOPE CEILING TRIM BAFFLE W/WHITE COILEX BAFFLE
Long Description
00662400601142|0006624|00662400601142|66240060114|60114|457W|Cooper Light 457W|Cooper Lighting 457W|Cooper Lighting Solutions 457W|Cooper Lite 457W
Product Type
White Coilex Baffle All S Lope
Manufacturer Information
Brand
HALO
Manufacturers Part Number
457W
GTIN
00662400601142
UPC
662400601142
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
1.53
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Terrell
22 View Store

* All prices subject to change.

Begin Live Chat