496P - 7-7/8 Black Baffle W/RFL

Halo-Rec

  • $116.42 (Each)
  • $116.42 (Each)

  • $465.68 (Per 4)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
496P
Manufacturer
Halo-Rec
Manufacturer's Part Number
496P
Description
7-7/8 Black Baffle W/RFL
Baffle, Baffle; White Trim Ring, Black Baffle; 6 Inch Nominal Aperture Size; Round Aperture Shape; PAR38 90 W Incandescent Lamp; Size 7 7/8 Inch Od; Used On H47T/H47ICT/H47ICAT Incandescent Recessed Downlighting; Halo[R] Brand
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.2824 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.42 (Each)
Standard Packaging
$465.68 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
74
Resources
Images
 
 
496P - Large Image
Attachments
 
 
496P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE TRIM RING, BLACK BAFFLE
Dimensions and Weight
Size
7 7/8 INCH OD
Descriptions
Commodity Description
LIGHTING ACCESSORIES
Description
7-7/8 BLACK BAFFLE W/RFL
Long Description
BAFFLE, BAFFLE; WHITE TRIM RING, BLACK BAFFLE; 6 INCH NOMINAL APERTURE SIZE; ROUND APERTURE SHAPE; PAR38 90 W INCANDESCENT LAMP; SIZE 7 7/8 INCH OD; USED ON H47T/H47ICT/H47ICAT INCANDESCENT RECESSED DOWNLIGHTING; HALO[R] BRAND
Product Type
Lighting Baffle Trim
Additional Information
Aperture Shape
ROUND
Incandescent Lamp Type
PAR38 90 W
Nominal Aperture Size
6 INCH
Manufacturer Information
Brand
HALO[R]
Manufacturers Part Number
496P
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
BAFFLE
Availability
Status
Inactive
Packaging
Weight per each
0.2824
Carton
1
Package
4
Uses, Certifications, and Standards
Used On
H47T/H47ICT/H47ICAT INCANDESCENT RECESSED DOWNLIGHTING
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
74 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat