695WW - Wall Wash Trim

Halo

  • $104.42 (Each)
  • $104.42 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
695WW
Manufacturer
Halo
Manufacturer's Part Number
695WW
Description
Wall Wash Trim
6" Wall Wash Trim, Specular Clear, Repostionable Kick Reflector
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083624140 / 00080083624140
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.42 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
695WW - Large Image
 
695WW - Large Image
Attachments
 
 
695WW - Specification Sheet
 
695WW - Specification Sheet
Other Links
 
 
695WW - Other
 
695WW - Other
 
695WW - Other
Brochures
 
 
695WW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.0 IN Length 9.375 IN Width 2.75 IN Height
Descriptions
Construction
New Construction/Remodel/Retrofit
Description
WALL WASH TRIM
Extra Long Description
CLS 695WW 6IN LED DOWNLIGHT TRIM, W
Long Description
6" Wall Wash Trim, Specular Clear, Repostionable Kick Reflector
Product Type
6IN Led Downlight Trim, Wall Wash With S
Special Features
For use with ML56 Series LED light modules
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
695WW
GTIN
00080083624140
UPC
080083624140
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" ML56 LED Trim
Availability
Status
Inactive
Packaging
Weight per each
0.79
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
Standard
Airtite;Wet Locations Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat