APHBI654SNUPLL85 - 6L All Pro 54W High 850 L

Metalux

  • $227.08 (Each)
  • $227.08 (Each)

In-Stock: 0 available locally (Uvalde, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APHBI654SNUPLL85
Manufacturer
Metalux
Manufacturer's Part Number
APHBI-654-SN-UPL-L850
Description
6L All Pro 54W High 850 L
Fluorescent Lamp, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083663095 / 00080083663095
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$227.08 (Each)
Stock Availability
Uvalde
0 (Find nearest stock)
San Antonio RDC
0
All Stores
41
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Fluorescent Lamp
Long Description
Fluorescent Lamp, 1 CT Package Quantity
Short Description
Fluorescent Lamp, 1 CT
Description
6L ALL PRO 54W HIGH 850 L
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APHBI-654-SN-UPL-L850
GTIN
00080083663095
UPC
080083663095
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
22
Carton
1
Uses, Certifications, and Standards
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41

Location search:

Greater San Antonio RDC Area

Location Stock Available

M-Z

Location Stock Available
Pampa
1 View Store
Stephenville
4 View Store

* All prices subject to change.

Begin Live Chat