APT232L735 - Cli Apt-232-L735

Metalux

  • $83.21 (Each)
  • $83.21 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APT232L735
Manufacturer
Metalux
Manufacturer's Part Number
APT-232-L735
Description
Cli Apt-232-L735
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083653591 / 00080083653591
Weight per unit
21.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.21 (Each)
Carton
$83.21 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
APT232L735 - Small Image
 
APT232L735 - Large Image
Attachments
 
 
APT232L735 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CLI APT-232-L735
Product Type
Allpro Troffer 2X4 2L A12 UNV1 35K
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT-232-L735
GTIN
00080083653591
UPC
080083653591
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
21.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat