DF24W - 2X4 Dry Wall Frame Kit

Metalux

  • $71.45 (Each)
  • $71.45 (Each)

In-Stock: 101 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF24W
Manufacturer
Metalux
Manufacturer's Part Number
DF-24W-U
Description
2X4 Dry Wall Frame Kit
2'X4' Dry Wall Frame Kit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
662401232970 / 00662401232970
Weight per unit
2.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.45 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
101
Resources
Other Links
 
 
DF24W - Other
 
DF24W - Other
Images
 
 
DF24W - Large Image
 
DF24W - Large Image
Attachments
 
 
DF24W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Material
Aluminum
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
50.0 IN Length 3.5 IN Width 2.0 IN Height
Descriptions
Construction
N/A
Description
2X4 DRY WALL FRAME KIT
Extra Long Description
CLS DF-24W-U DF 2'X4' DRY WL FRM KT
Long Description
2'X4' DRY WALL FRAME KIT
Product Type
DF 2'X4' Dry WL FRM KT
Special Features
Troffer louver options
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
DF-24W-U
GTIN
00662401232970
UPC
662401232970
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Accessories
Availability
Status
Inactive
Packaging
Weight per each
2.57
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat