We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT709WHT - COO

ERT709WHT - 6" TRM Large Aperture WHT Metal Baffle

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT709WHT
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT709WHT
    Description
    6" TRM Large Aperture WHT Metal Baffle
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400212881 / 00662400212881
    Weight per unit
    0.42 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.09 (1 Each)
    Standard Packaging
    $73.62 (18 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    562 Each
    Resources
    Images
     
     
    ERT709WHT - Large Image
     
    ERT709WHT - Small Image
    Attachments
     
     
    ERT709WHT - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" White Coilex Baffle All Pro
    Description
    6" TRM LARGE APERTURE WHT METAL BAFFLE
    Manufacturer Information
    Manufacturers Part Number
    ERT709WHT
    Brand
    ALL-PRO
    COOPER LIGHTING
    GTIN
    00662400212881
    UPC
    662400212881
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.42
    Carton
    1
    Package
    18
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Abilene 30
    Austin RDC 7
    Baton Rouge 22
    Deer Park 17
    Houston RDC 9
    Little Rock 35
    Longview 36
    Lubbock 14
    Oklahoma City 16
    San Antonio RDC 22
    Texarkana 34

    A-L

    Location Stock Available
    Borger 9
    Bridgeport 14
    Burleson 4
    Cabot 24
    Cedar Park 5
    Cleburne 2
    Conroe 1
    Corsicana 8
    Dallas 8
    Duncan 3
    Gainesville 26
    Galveston 2
    Hobbs 2
    Kenedy 9
    Kerrville 1
    Killeen 22
    Lafayette 16
    Lawton 9

    M-Z

    Location Stock Available
    Magnolia 18
    Moore 5
    N Little Rock 5
    N. San Antonio 2
    Natchitoches 2
    New Orleans 25
    Pleasanton 1
    Round Rock 7
    Russellville 5
    San Antonio 10
    Searcy 16
    Sherman 7
    Stuttgart 22
    Sulphur 22
    Sweetwater 1
    Terrell 1
    Tomball 6


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT709WHT

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

65BR40FLPR0130 - 65W 130V BR40 Reflector Flood Med Base Incand Lamp - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W 130V BR40 Reflector Flood Med Base Incand Lamp

$4.68
Per Each
Item Details

PJ8W - 1G Mid Dup Wallplate - Cooper Wiring Devices

From Cooper Wiring Devices,
1G Mid Dup Wallplate

$26.29
Per 100 Each
Item Details

68 - 2G Range & Dryer Plate - Cooper Wiring Devices
68

From Cooper Wiring Devices,
2G Range & Dryer Plate

$279.99
Per 100 Each
Item Details



9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.00
Per Each
Item Details

H7RICAT - 6" Ic Air-Tite Remodel 120V Line V - Cooper LTG. Met-Lum-Hal-S

From Cooper LTG. Met-Lum-Hal-S,
6" Ic Air-Tite Remodel 120V Line V

$10.99
Per Each
Item Details

PJ2W - 2G Toggle-Mi - Cooper Wiring Devices

From Cooper Wiring Devices,
2G Toggle-Mi

$78.49
Per 100 Each
Item Details