We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT713 - COO

ERT713 - 6" TRM Full Black Baffle

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT713
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT713
    Description
    6" TRM Full Black Baffle
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    662400649564 / 00662400649564
    Weight per unit
    0.4 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $6.99 (1 Each)
    Standard Packaging
    $335.52 (48 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    182 Each
    Resources
    Images
     
     
    ERT713 - Large Image
     
    ERT713 - Small Image
    Attachments
     
     
    ERT713 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Product Type
    7" Black Metal Baffle All Pro
    Description
    6" TRM FULL BLACK BAFFLE
    Manufacturer Information
    Manufacturers Part Number
    ERT713
    Brand
    ALL-PRO
    COOPER LIGHTING
    GTIN
    00662400649564
    UPC
    662400649564
    Taxonomies, Classifications, and Categories
    Category Description
    All Recessed Cans & Trims
    Packaging
    Weight per each
    0.4
    Carton
    1
    Package
    48
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 Alexandria
    View Store
    50 Oklahoma City
    View Store
    2 San Antonio RDC
    View Store
    81 Tyler

    A-L

    Location Stock Available
    View Store
    4 Brownwood
    View Store
    3 Fayetteville
    View Store
    4 Lafayette

    M-Z

    Location Stock Available
    View Store
    8 Moore
    View Store
    2 Mt. Pleasant
    View Store
    1 Natchitoches
    View Store
    6 New Braunfels
    View Store
    1 North Austin
    View Store
    5 Stillwater
    View Store
    3 Terrell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT713

    Type in the slang term you'd like to suggest.

* All prices subject to change.