We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ERT721 - COO

Also in stock

6150WH - 6" FRST DM WHT SF RNG WL - Cooper LTG. Met-Lum-Hal-S
$10.94EA

Cooper LTG. Met-Lum-Hal-S
6" FRST DM WHT SF RNG WL


View or Compare

ERT721 - 6" Albalite Lens All-Pro Trim W/Reflector Frosted

All-Pro

In-Stock: 0 available locally (Nacogdoches, TX)

QTY:

  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ERT721
    Manufacturer
    All-Pro
    Manufacturer's Part Number
    ERT721
    Description
    6" Albalite Lens All-Pro Trim W/Reflector Frosted
    Slang Terms

    Suggest a New Term
    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    All Recessed Cans & Trims
    UNSPSC
    39111515 - Downlighting fixtures
    UPC/GTIN
    623961051210 / 00623961051210
    Weight per unit
    1.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $10.99 (each)
    Carton
    $10.99 (1 units)
    Standard Packaging
    $65.94 (6 units)
    Stock Availability
    Nacogdoches
    0
    All Stores
    115
    Resources
    Images
     
     
    ERT721 - Large Image
     
    ERT721 - Small Image
    Attachments
     
     
    ERT721 - Attachment


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Brand
    ALL-PRO
    Category Description
    All Recessed Cans & Trims
    Description
    6" ALBALITE LENS ALL-PRO TRIM W/REFLECTOR FROSTED
    Documents
    Yes
    In Print Catalog
    Yes
    Manufacturers Part Number
    ERT721
    Picture
    Yes
    Product Type
    6" Albalite Lens All-Pro Trim W/Refl
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Baton Rouge 4
    DFW RDC 1
    Tulsa 14

    A-L

    Location Stock Available
    Cedar Park 1
    Cleburne 2
    Covington 4
    El Dorado 22
    Hobbs 2
    Lafayette 1
    Lawton 2

    M-Z

    Location Stock Available
    Marshall 10
    Mineral Wells 7
    N. San Antonio 3
    New Braunfels 2
    Paris 12
    Pleasanton 3
    Round Rock 1
    Russellville 9
    San Antonio 11
    Vidalia 1
    Wichita Falls 3


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ERT721

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

65BR30PR0130 - 65W Incan BR30 130V Med Base RFL FLD - G.E. Lighting (Lampblst)

From G.E. Lighting (Lampblst),
65W Incan BR30 130V Med Base RFL FLD

$1.84
EA
Item Details

9120B - 120V Ac/DC W Silence - BRK Brands/First Alert

From BRK Brands/First Alert,
120V Ac/DC W Silence

$12.00
EA
Item Details

1257SP - 30A Flush Single Rec - Cooper Wiring Devices

From Cooper Wiring Devices,
30A Flush Single Rec

$836.63
HUNDRED
Item Details



68 - 2G Range & Dryer Plate - Cooper Wiring Devices
68

From Cooper Wiring Devices,
2G Range & Dryer Plate

$274.00
HUNDRED
Item Details

DPU222R - 60A 240V 2P Non Fusible Ac Disc - Eaton Corp

From Eaton Corp,
60A 240V 2P Non Fusible Ac Disc

$14.72
EA
Item Details

TR270W - 15A 120V Tamper Res Dup RCPT - Cooper Wiring Devices

From Cooper Wiring Devices,
15A 120V Tamper Res Dup RCPT

$114.43
HUNDRED
Item Details