HU107MB - Male-to-Male Conn Black

Halo

  • $14.67 (Each)
  • $14.67 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU107MB
Manufacturer
Halo
Manufacturer's Part Number
HU107MB
Description
Male-to-Male Conn Black
Halo HU10 Led Undercabinet 1.5 In Daisey Chain Connector Matte Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083641741 / 00080083641741
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.67 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HU107MB - Large Image
 
HU107MB - Large Image
Attachments
 
 
HU107MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
2.01 IN Length 0.4 IN Width 0.5 IN Height
Descriptions
Description
MALE-TO-MALE CONN BLACK
Extra Long Description
CLS HU107MB SMALL MALE-TO-MALE CONN
Long Description
HALO HU10 LED UNDERCABINET 1.5 IN DAISEY CHAIN CONNECTOR MATTE BLACK
Product Type
Small Male-to-Male Connector - Black
Special Features
3 selectable color temperatures: 2700K, 3000K and 4000K, 90 CRI
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HU107MB
GTIN
00080083641741
UPC
080083641741
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Status
Inactive
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
Standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat