HU201P - Halo Uc Linear Connector WHT

Cooper Halo

  • $18.03 (Each)
  • $18.03 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU201P
Manufacturer
Cooper Halo
Manufacturer's Part Number
HU201P
Description
Halo Uc Linear Connector WHT
Halo HU20 Led Undercabinet Linear Connector White
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083633845 / 00080083633845
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.03 (Each)
Stock Availability
Hobbs
0
Odessa
0
All Stores
0
Resources
Images
 
 
HU201P - Small Image
 
HU201P - Large Image
Attachments
 
 
HU201P - Specification Sheet
Other Links
 
 
HU201P - Other
 
HU201P - Other
Brochures
 
 
HU201P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
51869
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Size
6.0 IN Length 6.0 IN Width 6.0 IN Height
Descriptions
Description
HALO UC LINEAR CONNECTOR WHT
Extra Long Description
ETNCL HU201P HALO UNDERCABINET LINE
Long Description
Halo HU20 LED Undercabinet Linear Connector White
Product Type
Halo Undercabinet Linear Conn. White
Special Features
Stronger magnetic puck contacts enable ease of position adjustment
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
HU201P
Sub Brand
HU20 LED Undercabinet
GTIN
00080083633845
UPC
080083633845
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Status
Inactive
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
N/A INCH
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat