HU2024P - Halo Uc Track 24" WHT

Cooper Halo

  • $24.41 (Each)
  • $24.41 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HU2024P
Manufacturer
Cooper Halo
Manufacturer's Part Number
HU2024P
Description
Halo Uc Track 24" WHT
Halo HU20 Led Undercabinet Track, 24" White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
080083633722 / 00080083633722
Weight per unit
0.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.41 (Each)
Stock Availability
Bryan-College Station
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
HU2024P - Small Image
 
HU2024P - Large Image
Attachments
 
 
HU2024P - Specification Sheet
Installation Sheets
 
 
HU2024P - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
51869
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Size
6.25 IN Length 5.188 IN Width 7.25 IN Height
Descriptions
Description
HALO UC TRACK 24" WHT
Long Description
Halo HU20 LED Undercabinet Track, 24" White
Product Type
Halo Undercabinet Track, 24" White
Special Features
ENERGY STAR® qualified. Learn more at energystar.gov
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
HU2024P
Sub Brand
HU20 LED Undercabinet
GTIN
00080083633722
UPC
080083633722
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
LED Luminaire
Availability
Status
Inactive
Packaging
Weight per each
0.99
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat