LED125C - Compact Folding Led Camo Worklight

Utility

  • $42.50 (Each)
  • $42.50 (Each)

  • $255.00 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED125C
Manufacturer
Utility
Manufacturer's Part Number
LED125C
Description
Compact Folding Led Camo Worklight
Led Compact Folding Camo Worklight
Slang Terms

Suggest a New Term
Categories
Portable & Worklight Lighting - Worklight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112006 - Portable hand lamp
UPC/GTIN
080083610204 / 00080083610204
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.50 (Each)
Standard Packaging
$255.00 (Per 6)
Stock Availability
West Monroe
0
All Stores
0
Resources
Images
 
 
LED125C - Video
 
LED125C - Small Image
 
LED125C - Large Image
Attachments
 
 
LED125C - Specification Sheet
Other Links
 
 
LED125C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A IN
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Material, Color, and Finish
Color
Camouflage
Dimensions and Weight
Size
18.38 IN Length 3.63 IN Width 5.31 IN Height
Descriptions
Description
COMPACT FOLDING LED CAMO WORKLIGHT
Extra Long Description
ETNCL LED125C COMPACT FOLDING LED W
Long Description
LED Compact Folding Camo Worklight
Product Type
Compact Folding Led Worklight, Camo
Special Features
Two super-bright LED lights
Additional Information
Average Life
N/A IN
Lumens
250 W
Media
Yes
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
LED125C
Sub Brand
LED125 Series Might-D-Light Mini
GTIN
00080083610204
UPC
080083610204
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
Worklight
Availability
Status
Inactive
Packaging
Weight per each
0.97
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Hand Held
Standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat