MPNKS1K - 1000W PS/MH FLD SLPFTR

Cooper Lighting Solutions

  • $585.75 (Each)
  • $585.75 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPNKS1K
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
Description
1000W PS/MH FLD SLPFTR
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$585.75 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MPNKS1K.
Jump To:

Similar Items

Similar items are close alternatives to MPNKS1K, though they may not be 100% alike.

Nighthawk Floodlight, 1000W MH Multi-Tap Slipfitter W/Lamp Bronze
  • MFR Part #: MHNKS1K
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MHNKS1K - Cooper Lighting Solutions

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat