TL402WHS - TL402WHS

Halo

  • $45.42 (Each)
  • $45.42 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TL402WHS
Manufacturer
Halo
Manufacturer's Part Number
TL402WHS
Description
TL402WHS
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083527908 / 00080083527908
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.42 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TL402WHS - Small Image
 
TL402WHS - Large Image
Attachments
 
 
TL402WHS - Specification Sheet
Brochures
 
 
TL402WHS - Brochure
Other Links
 
 
TL402WHS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Shape
Circle
amperage rating
N/A
Voltage Rating
N/A
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Size
6.0 IN Length 6.0 IN Width 2.7 IN Height
Descriptions
Product Type
White Reflector W/ Regressed Lens , Whit
Description
TL402WHS
extra long description
CLS TL402WHS WHITE REFLECTOR W/ REG
Long Description
4" LED Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
Construction
N/A
Special Features
Precision formed aluminum reflector
Additional Information
Fixture Type
Trim
Manufacturer Information
Manufacturers Part Number
TL402WHS
Brand
HALO
GTIN
00080083527908
UPC
080083527908
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H4 LED Downlight Engine and Trim
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
Wet Locations Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TL402WHS.
Jump To:

Similar Items

Similar items are close alternatives to TL402WHS, though they may not be 100% alike.

4" Led Trim, Solite(R) Glass Lens, Haze Reflector, Matte White Ring, Shower Rate...
  • MFR Part #: TL402HS
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TL402HS - Cooper Lighting Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
4" Led Trim, Solite(R) Glass Lens, Tuscan Bronze Reflector, Matte White Ring, Sh...
  • MFR Part #: TL402TBZS
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TL402TBZS - Cooper Lighting Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
SPECULAR CLEAR REFLECTOR W/ REGRESSED LE
  • MFR Part #: TL402SCS
  • GTIN: 00080083527885
  • Manufacturer: Halo
SATIN NICKEL REFLECTOR W/ SOLITE LENS ,
  • MFR Part #: TL402SNS
  • GTIN: 00080083544240
  • Manufacturer: Halo
BLACK SPECULAR REFLECTOR W/ SOLITE LENS
  • MFR Part #: TL402SBKS
  • GTIN: 00080083544264
  • Manufacturer: Halo

* All prices subject to change.

Begin Live Chat