VT28DRU - Replacement Lens For VT

Metalux

  • Special Order Item
  • $0.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VT28DRU
Manufacturer
Metalux
Manufacturer's Part Number
VT2-8DR-U
Description
Replacement Lens For VT
8' Vapor-Tite Replacement Lens For VT2 Series
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
N/A
UPC/GTIN
662400233220 / 00662400233220
Weight per unit
6.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
VT28DRU - Large Image
 
VT28DRU - Large Image
Attachments
 
 
VT28DRU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Voltage Rating
N/A
Material
Steel
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
99.0 IN Length 9.0 IN Width 7.5 IN Height
Descriptions
Product Type
8' VT RPL LNS For VT2 Ser
Description
REPLACEMENT LENS FOR VT
extra long description
CLS VT2-8DR-U 8' VT RPL LNS FOR VT2
Long Description
8' Vapor-Tite Replacement Lens for VT2 Series
Special Features
Equipped with energy saving ballasts
Construction
N/A
Manufacturer Information
Manufacturers Part Number
VT2-8DR-U
Brand
METALUX
GTIN
00662400233220
UPC
662400233220
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Vapor Tite
Availability
Status
Inactive
Packaging
Weight per each
6.4
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Temple
1 View Store

* All prices subject to change.

Begin Live Chat