56923030 - 300 Awg Simpull Head 30" Pulling Device

Southwire

  • $24.08 (Per Foot)
  • $24.08 (Per Foot)

In-Stock: 12 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56923030
Manufacturer
Southwire
Manufacturer's Part Number
56923030
Description
300 Awg Simpull Head 30" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fishing Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888861 / 00032886888861
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$24.08 (Per Foot)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
12 Feet
Resources
Other Links
 
 
56923030 - Other
 
56923030 - Other
Images
 
 
56923030 - Large Image
 
56923030 - Small Image
Attachments
 
 
56923030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
300 AWG SIMPULL HEAD 30" PULLING DEVICE
Extra Long Description
SWC 56923030 300 AWG SIMPULL HEAD 3
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Product Type
300 Awg Simpull Head 30" Pulling Device
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56923030
GTIN
00032886888861
UPC
032886888861
Packaging
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
6 View Store
Denver
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat