56926112 - 750 Awg Simpull Head 12" Pulling Device

Southwire

  • $28.54 (Per Foot)
  • $28.54 (Per Foot)

In-Stock: 112 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56926112
Manufacturer
Southwire
Manufacturer's Part Number
56926112
Description
750 Awg Simpull Head 12" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886889134 / 00032886889134
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$28.54 (Per Foot)
Stock Availability
Round Rock
0 Feet (Find nearest stock)
Austin RDC
0 Feet
All Stores
112 Feet
Resources
Images
 
 
56926112 - Large Image
 
56926112 - Small Image
Attachments
 
 
56926112 - Specification Sheet
Other Links
 
 
56926112 - Other
 
56926112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
750 AWG SIMPULL HEAD 12" PULLING DEVICE
Extra Long Description
SWC 56926112 750 AWG SIMPULL HEAD 1
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Product Type
750 Awg Simpull Head 12" Pulling Device
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56926112
GTIN
00032886889134
UPC
032886889134
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 112 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat