63084901 - 2 Awg Simpull Head 6" Pulling Device

Southwire

  • $14.62 (Each)
  • $14.62 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63084901
Manufacturer
Southwire
Manufacturer's Part Number
63084901
Description
2 Awg Simpull Head 6" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886996610 / 00032886996610
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.62 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
63084901 - Large Image
 
63084901 - Small Image
Attachments
 
 
63084901 - Specification Sheet
Other Links
 
 
63084901 - Other
 
63084901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2 AWG SIMPULL HEAD 6" PULLING DEVICE
Extra Long Description
SWC 63084901 2 AWG SIMPULL HEAD 6"
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Product Type
2 Awg Simpull Head 6" Pulling Device
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63084901
GTIN
00032886996610
UPC
032886996610
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.41
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat